MECALINE 03SPB450 856408 V-PULLEY 3G SPB 450 TL 3535
SPB Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPB450
Rubix:222A6521
Manufacturer :856408
EAN:3660338116957

Documents
Product details : MECALINE 03SPB450 856408 V-PULLEY 3G SPB 450 TL 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 450 mm |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Number of grooves | 3 |
| Type | 4 |
| Rim width | 63 mm |
| Outer diameter | 457 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 184.26 excl. VAT
/ Each
£ 221.11 incl. VAT
- In stock: Next day delivery
