FENNER TAPER LOCK PULLEY QXPB SECTION 236MM 5 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPB236X5-FEN
Rubix:406A0798
Manufacturer :031B0295



Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 236MM 5 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 236 SPB 5 TL 3525
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 236 mm |
| Number of grooves | 5 |
| Taper bush | 3535 |
| Material | grey cast iron gg25 |
| Type | trapezoidal grooved pulley for removable hub (taper lock) |
| Rim width | 101 mm |
| Outer diameter | 243 mm |
| Width | 101 mm |
Show UNSPSC/ECL@SS
£ 137.87 excl. VAT
/ Each
£ 165.44 incl. VAT
- Delivery usually within ( 2 ) days
