MECALINE 4 SPA 180 2517 180X4 SPA SECTION FOUR GROOVE V PULLEY
SPA Section Four Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:04SPA180
Rubix:45036584
Manufacturer :856483
EAN:3660338117695

Documents
Product details : MECALINE 4 SPA 180 2517 180X4 SPA SECTION FOUR GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 180 mm |
| Number of grooves | 4 |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Type | 2 |
| Rim width | 65 mm |
| Outer diameter | 185.5 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 35.31 excl. VAT
/ Each
£ 42.37 incl. VAT
- In stock: Next day delivery
