SPZ Section Six Grooves V-Pulleys
Profile | spz |
---|---|
Pitch diameter | 400 mm |
Number of grooves | 6 |
Profile | spz |
---|---|
Pitch diameter | 400 mm |
Number of grooves | 6 |
Taper bush | 3030 |
Type | 5 |
Rim width | 76 mm |
Outer diameter | 404 mm |
Width | 76 mm |
Material | cast iron gg25 |
Usually arrives within 14 working days