FENNER TAPER LOCK PULLEY QXPB SECTION 355MM 6 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPB355X6-FEN
Rubix:406A0818
Manufacturer :031B0346



Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 355MM 6 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 355 SPB 6 TL 3525
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 355 mm |
| Number of grooves | 6 |
| Taper bush | 3535 |
| Material | cast iron (gg25) |
| Type | taper lock v-groove pulley (removable hub), dual duty (b-profile and spb belts) |
| Rim width | 120 mm |
| Outer diameter | 362 mm |
| Width | 120 mm |
Show UNSPSC/ECL@SS
£ 293.06 excl. VAT
/ Each
£ 351.67 incl. VAT
- Delivery usually within ( 2 ) days
