MECALINE 856261 01SPZ355 V-PULLEY 1G SPZ355 TB 2012
SPZ Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPZ355
Rubix:254A6392
Manufacturer :856261
EAN:3660338115509

Documents
Product details : MECALINE 856261 01SPZ355 V-PULLEY 1G SPZ355 TB 2012
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 355 mm |
| Number of grooves | 1 |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Type | 4 |
| Rim width | 16 mm |
| Outer diameter | 359 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 31.07 excl. VAT
/ Each
£ 37.28 incl. VAT
- Usually arrives within 14 working days
