FENNER TAPER LOCK PULLEY QXPC SECTION 250MM 8 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPC250X8-FEN
Rubix:406A0869
Manufacturer :031C0308



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 250MM 8 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 250 SPC 8 TL 3525
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 250 mm |
| Number of grooves | 8 |
| Taper bush | 3535 |
| Material | grey cast iron (en-gjl-200) |
| Type | v-belt pulley for removable hub (taper-lock) |
| Rim width | 213 mm |
| Outer diameter | 259.6 mm |
Show UNSPSC/ECL@SS
£ 447.22 excl. VAT
/ Each
£ 536.66 incl. VAT
- Delivery usually within ( 2 ) days
