MECALINE 856646 05SPC530 V-PULLEY 5G SPC530 TB 4040
SPC Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPC530
Rubix:254A6479
Manufacturer :856646
EAN:3660338119316

Documents
Product details : MECALINE 856646 05SPC530 V-PULLEY 5G SPC530 TB 4040
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (4040) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 530 mm |
| Taper bush | 4040 |
| Material | cast iron gg25 |
| Number of grooves | 5 |
| Type | 5 |
| Rim width | 136 mm |
| Outer diameter | 539.6 mm |
| Width | 114 mm |
Show UNSPSC/ECL@SS
£ 254.17 excl. VAT
/ Each
£ 305.00 incl. VAT
- Usually arrives within 14 working days
