MECALINE 04SPB355 856516 V-PULLEY 4G SPB 355 TL 3535

SPB Section Four Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:04SPB355
Rubix:222A6571
Manufacturer :856516
EAN:3660338118029
brand logo
Technical specifications
Profilespb
Pitch diameter355 mm
Number of grooves4
See all Specifications
Documents

Product details : MECALINE 04SPB355 856516 V-PULLEY 4G SPB 355 TL 3535


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3535) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespb
Pitch diameter355 mm
Number of grooves4
Taper bush3535
Materialcast iron gg25
Type7
Rim width82 mm
Outer diameter362 mm
Width89 mm
Show UNSPSC/ECL@SS
£ 148.66 excl. VAT
/ Each
£ 178.39 incl. VAT
  • In stock: Next day delivery