FENNER TAPER LOCK PULLEY QXPC SECTION 400MM 6 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPC400X6-FEN
Rubix:406A0892
Manufacturer :031C0356



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 400MM 6 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 400 SPC 6 TL 3525
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 400 mm |
| Taper bush | 4040 |
| Material | grey cast iron (cast iron en-gjl-200 / gg25 according to catalogs) |
| Number of grooves | 6 |
| Type | trapezoidal (v) pulley with tapered bore for taper lock removable hub |
| Rim width | 161.5 mm |
| Outer diameter | 409.6 mm |
Show UNSPSC/ECL@SS
£ 573.47 excl. VAT
/ Each
£ 688.16 incl. VAT
- Delivery usually within ( 2 ) days
