FENNER TAPER LOCK PULLEY QXPC SECTION 450MM 6 GROOVE TAPER BORED 4535
V-pulley for taper bush
See technical informationReferences
Fenner:SPC450X6-FEN
Rubix:406A0897
Manufacturer :031C0366



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 450MM 6 GROOVE TAPER BORED 4535
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 450 SPC 6 TL 4535
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 450 mm |
| Number of grooves | 6 |
| Taper bush | 4545 |
| Material | cast iron gg25 |
| Type | friction pulley (taper lock) |
| Rim width | 162 mm |
| Outer diameter | 459.6 mm |
| Width | 114 mm |
Show UNSPSC/ECL@SS
£ 646.87 excl. VAT
/ Each
£ 776.24 incl. VAT
- Delivery usually within ( 2 ) days
