SPA Section Three Grooves V-Pulleys
Profile | SPA |
---|---|
Pitch diameter | 100 mm |
Number of grooves | 3 |
Profile | SPA |
---|---|
Pitch diameter | 100 mm |
Number of grooves | 3 |
Taper bush | 1610 |
Type | 2 |
Rim width | 50 mm |
Outer diameter | 105.5 mm |
Width | 25 mm |
Material | Cast iron GG25 |
In stock: Next day delivery