FENNER TAPER LOCK PULLEY QXPC SECTION 630MM 5 GROOVE TAPER BORED 4535
V-pulley for taper bush
See technical informationReferences
Fenner:SPC630X5-FEN
Rubix:406A0909
Manufacturer :031C0395



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 630MM 5 GROOVE TAPER BORED 4535
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 630 SPC 5 TL 4535
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 630 mm |
| Taper bush | 5050 |
| Material | grey cast iron (gg25 / en-gjl-200) |
| Number of grooves | 5 |
| Type | v-belt pulley, spc section, for taper lock removable hub |
| Rim width | 136 mm |
| Outer diameter | 639.6 mm |
| Width | 127 mm |
Show UNSPSC/ECL@SS
£ 900.28 excl. VAT
/ Each
£ 1,080.34 incl. VAT
- Delivery usually within ( 2 ) days
