FENNER TAPER LOCK PULLEY QXPZ SECTION 400MM 2 GROOVE TAPER BORED 2517
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ400X2-FEN
Rubix:406A1026
Manufacturer :031Z0352

Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 400MM 2 GROOVE TAPER BORED 2517
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 400 SPZ 2 TL 2517
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 400 mm |
| Number of grooves | 2 |
| Taper bush | 2517 |
| Material | grey cast iron gg25 |
| Type | taper lock® v-belt pulley (for removable hub) |
| Rim width | 28 mm |
| Outer diameter | 404.6 mm |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 101.38 excl. VAT
/ Each
£ 121.66 incl. VAT
- Delivery usually within ( 2 ) days
