SPC Section Eight Grooves V-Pulleys
Profile | spc |
---|---|
Pitch diameter | 475 mm |
Number of grooves | 8 |
Profile | spc |
---|---|
Pitch diameter | 475 mm |
Number of grooves | 8 |
Taper bush | 5050 |
Type | 6 |
Rim width | 213 mm |
Outer diameter | 484.6 mm |
Width | 127 mm |
Material | cast iron gg25 |
Usually arrives within 14 working days