FENNER TAPER LOCK PULLEY QXPZ SECTION 56MM 2 GROOVE TAPER BORED 1108
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ56X2-FEN
Rubix:406A0941
Manufacturer :031Z0042

Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 56MM 2 GROOVE TAPER BORED 1108
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 56 SPZ 2 TL 1108
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 56 mm |
| Number of grooves | 2 |
| Taper bush | 1108 |
| Material | grey cast iron gg25 |
| Type | type 9 |
| Rim width | 27 mm |
| Outer diameter | 60 mm |
| Width | 49 mm |
Show UNSPSC/ECL@SS
£ 16.89 excl. VAT
/ Each
£ 20.27 incl. VAT
- Delivery usually within ( 2 ) days
