SPZ Section Five Grooves V-Pulleys
Profile | SPZ |
---|---|
Pitch diameter | 355 mm |
Number of grooves | 5 |
Profile | SPZ |
---|---|
Pitch diameter | 355 mm |
Number of grooves | 5 |
Taper bush | 2517 |
Type | 5 |
Rim width | 64 mm |
Outer diameter | 359 mm |
Width | 45 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days