FENNER TAPER LOCK PULLEY QXPB SECTION 250MM 6 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPB250X6-FEN
Rubix:406A0803
Manufacturer :031B0306



Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 250MM 6 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 250 SPB 6 TL 3525
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 250 mm |
| Number of grooves | 6 |
| Taper bush | 3535 |
| Material | cast iron (gg25) |
| Type | trapezoidal grooved pulley for removable hub (taper lock) |
| Rim width | 120 mm |
| Outer diameter | 257 mm |
| Width | 120 mm |
Show UNSPSC/ECL@SS
£ 182.93 excl. VAT
/ Each
£ 219.52 incl. VAT
- Delivery usually within ( 2 ) days
