FENNER TAPER LOCK PULLEY QXPZ SECTION 67MM 1 GROOVE TAPER BORED 1108
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ67X1-FEN
Rubix:406A0947
Manufacturer :031Z0071

Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 67MM 1 GROOVE TAPER BORED 1108
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 67 SPZ 1 TL 1108
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 67 mm |
| Taper bush | 1108 |
| Material | cast iron (gg25) |
| Number of grooves | 1 |
| Type | taper lock v-groove pulley (with hub) |
| Rim width | 16 mm |
| Outer diameter | 71.6 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 14.59 excl. VAT
/ Each
£ 17.51 incl. VAT
- Delivery usually within ( 2 ) days
