FENNER TAPER LOCK PULLEY QXPB SECTION 300MM 4 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPB300X4-FEN
Rubix:406A2513
Manufacturer :SPB300X4



Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 300MM 4 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 300 SPB 4 TL 3525
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 300 mm |
| Number of grooves | 4 |
| Taper bush | 3535 |
| Material | cast iron (fonte grise / cast iron) |
| Type | trapezoidal grooved pulley for taper-lock removable hub (dual-purpose b/spb) |
| Rim width | 82 mm |
| Outer diameter | 307 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 148.49 excl. VAT
/ Each
£ 178.19 incl. VAT
- Delivery usually within ( 2 ) days
