FENNER TAPER LOCK PULLEY QXPZ SECTION 180MM 4 GROOVE TAPER BORED 2517
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ180X4-FEN
Rubix:406A1010
Manufacturer :031Z0244

Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 180MM 4 GROOVE TAPER BORED 2517
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 180 SPZ 4 TL 2517
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 180 mm |
| Number of grooves | 4 |
| Taper bush | 2517 |
| Material | cast iron en-gjl-200 (gg25) |
| Type | trapezoidal-groove friction pulley for taper lock removable hub |
| Rim width | 52 mm |
| Outer diameter | 184 mm |
| Width | 52 mm |
Show UNSPSC/ECL@SS
£ 63.47 excl. VAT
/ Each
£ 76.16 incl. VAT
- Delivery usually within ( 2 ) days
