MECALINE 856440 03SPZ071 V-PULLEY 3G SPZ71 TB 1108
SPZ Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPZ071
Rubix:254A6414
Manufacturer :856440
EAN:3660338117275

Documents
Product details : MECALINE 856440 03SPZ071 V-PULLEY 3G SPZ71 TB 1108
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1108) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 71 mm |
| Taper bush | 1108 |
| Material | cast iron gg25 |
| Number of grooves | 3 |
| Type | 8 |
| Rim width | 40 mm |
| Outer diameter | 75 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
- Usually arrives within 14 working days
