V-ring (V) 130 A - vulcanised in form (FORM)
Inner diameter | 117 mm |
---|---|
Outer diameter | 131 mm |
Width | 12.8 mm |
Logistic Weight | 36 g |
---|---|
Inner diameter | 117 mm |
Outer diameter | 131 mm |
Width | 12.8 mm |
Material | NBR |
Execution | Not applicable |
Usually arrives within 14 working days