Shaft sealing joints and gamma rings SKF
Inner diameter | 120.65 mm |
---|---|
Outer diameter | 146.08 mm |
Width | 12.7 mm |
Logistic Weight | 158,7 g |
---|---|
Inner diameter | 120.65 mm |
Outer diameter | 146.08 mm |
Width | 12.7 mm |
Material | NBR |
Execution | Double metal armature seal with spring and dust lip |
Usually arrives within 14 working days