V-ring (V) 180 A - vulcanised in form (FORM)
Inner diameter | 162 mm |
---|---|
Outer diameter | 178 mm |
Width | 14.5 mm |
Logistic Weight | 71 g |
---|---|
Inner diameter | 162 mm |
Outer diameter | 178 mm |
Width | 14.5 mm |
Material | FKM |
Execution | Not applicable |
Usually arrives within 14 working days