FREUDENBRG 40413813 BAU4X2 48,0X 62,0X 8,0


Shaft seal BA

References
freudenberg sealing technologies:BAU4X2 48 X 62 X 8 X 0 72 NBR 902
rubix:234A2032
manufacturer :40413813
brand logo
brand logo
Technical specifications
Inner diameter48 mm
Outer diameter62 mm
Width8 mm
See all Specifications

Product details : FREUDENBRG 40413813 BAU4X2 48,0X 62,0X 8,0


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter48 mm
Outer diameter62 mm
Width8 mm
MaterialNBR
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days