Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
DICHTOMATK 34912 VITON V-RING VRING45SVITON
DICHTOMATK 34912 VITON V-RING VRING45SVITON
V-ring (V) 45 S - vulcanised in form (FORM)
References
dichtomatik:
V 45 S FKM 60 FORM
rubix:
168A5757
manufacturer :
34912
Technical specifications
Inner diameter
40
mm
Outer diameter
50
mm
Width
13
mm
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 34912 VITON V-RING VRING45SVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
10
g
Inner diameter
40
mm
Outer diameter
50
mm
Width
13
mm
Material
fkm
Execution
not applicable
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.88
excl. VAT
/
Each
£
5.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK SEAL TO DIN 3760 R21 060,00X080,00X13,00 WA NBR
SIMRIT 40413585 BAUD3SL 60.0X 85.0X 8.0 902
DICHTOMATK SEAL TO DIN3760 R23 022,00X047,00X07,00 WAS NBR
SIMRIT 40412519 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 028,00X042,00X08,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 060,00X075,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 035,00X052,00X07,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 185,00X215,00X15,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R4 075,00X095,00X10,00 WB NBR
DICHTOMATK SEAL TO DIN 3760 R21 015,00X035,00X05,00 WA NBR
SIMRIT 49428988 FREUDENBERG SEAL
SIMRIT 40413530 FREUDENBERG SEAL
SIMRIT 40412679 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 035,00X052,00X08,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 017,00X040,00X06,00 WA NBR