References
Freudenberg Sealing Technologies:40413585
Rubix:389A1268
Manufacturer :40413585

Documents
Product details : SIMRIT 40413585 BAUD3SL 60.0X 85.0X 8.0 902
Shaft sealing ring
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 22.10 excl. VAT
/ Each
£ 26.52 incl. VAT
- Usually arrives within 14 working days
