Your account
Log in or register
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 67034917 VITON V-RING VRING55SVITON
DICHTOMATK 67034917 VITON V-RING VRING55SVITON
V-ring (V) 55 S - vulcanised in form (FORM)
References
dichtomatik:
V 55 S FKM 60 FORM
rubix:
168A6002
manufacturer :
34917
Technical specifications
Material
NBR
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : DICHTOMATK 67034917 VITON V-RING VRING55SVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
13
g
Material
NBR
Width
15
mm
Execution
VS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.11
excl. VAT
/ 10
pieces
£
136.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK NITRILE V-RING VRING18S
DICHTOMATK 67123611 NITRILE V-RING VRING32S
DICHTOMATK 123624 NITRILE V-RING 90S
DICHTOMATK 67123575 NITRILE V-RING VRING180L
DICHTOMATK VRING650A
SKF 75 VS V V-RING SEAL 75 V
DICHTOMATK 123511 NITRILE V-RING VRING85A
DICHTOMATK NITRILE V-RING VRING160S
DICHTOMATK 123501 NITRILE V-RING VRING38A
DICHTOMATK NITRILE V-RING VRING50A
DICHTOMATK 123498 NITRILE V-RING VRING30A
DICHTOMATK 67024376 VITON V-RING VRING160SVITON
DICHTOMATK 67062153 VITON V-RING VRING32SVITON
DICHTOMATK 123623 NITRILE V-RING VRING85S
DICHTOMATK 123537 NITRILE V-RING VRING600A