DICHTOMATK 67123575 NITRILE V-RING VRING180L


V-ring (V) 180 L - ozone resistant (OZB) - vulcanised in form (FORM)

References
dichtomatik:V 180 L NBR 60 OZB FORM
rubix:168A6039
manufacturer :123575
brand logo
brand logo
Technical specifications
Min. diameter180 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK 67123575 NITRILE V-RING VRING180L


V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight30 g
Min. diameter180 mm
MaterialNBR
Height8 mm
ExecutionVL
Show UNSPSC/ECL@SS
£ 2.40 excl. VAT
/ Each
£ 2.88 incl. VAT
  • Usually arrives within 14 working days