DICHTOMATK 123624 NITRILE V-RING 90S
V-ring (v) 90 S - ozone resistant (OZB) - vulcanized in form (FORM)
See technical informationReferences
Dichtomatik:49430587
Rubix:80339515
Manufacturer :49430587

Product details : DICHTOMATK 123624 NITRILE V-RING 90S
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Min. diameter | 81 mm |
| Max diameter | 90 mm |
| Material | nbr |
| Execution | vs |
Show UNSPSC/ECL@SS
£ 0.80 excl. VAT
/ Each
£ 0.97 incl. VAT
- In stock: Next day delivery
