V-ring (V) 600 A - ozone resistant (OZB) - vulcanised in form (FORM)
Min. diameter | 580 mm |
---|---|
Max diameter | 630 mm |
Material | NBR |
Logistic Weight | 403 g |
---|---|
Min. diameter | 580 mm |
Max diameter | 630 mm |
Material | NBR |
Height | 20 mm |
Width | 25 mm |
Execution | VA |
Usually arrives within 14 working days