Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 67062153 VITON V-RING VRING32SVITON
DICHTOMATK 67062153 VITON V-RING VRING32SVITON
V-Ring (v) 32 S-vulcanized in form (FORM)
References
dichtomatik:
V 32 S FKM 60 FORM
rubix:
167A5373
manufacturer :
62153
Technical specifications
Min. diameter
29
mm
Max diameter
37
mm
Material
fkm
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 67062153 VITON V-RING VRING32SVITON
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
5
g
Min. diameter
29
mm
Max diameter
37
mm
Material
fkm
Width
10.5
mm
Execution
vs
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.13
excl. VAT
/
Each
£
7.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK 67037062 VITON V-RING VRING20SVITON
DICHTOMATK 67037458 VITON V-RING VRING90SVITON
DICHTOMATK 67123636 NITRILE V-RING VRING199S
DICHTOMATK 37461 VITON V-RING VRING120SVITON
DICHTOMATK NITRILE V-RING VRING120A
DICHTOMATK 123630 NITRILE V-RING VRING140S
SKF 60VAR NITRILE V RING
DICHTOMATK 37455 VITON V-RING VRING65AVITON
DICHTOMATK 123620 NITRILE V-RING VRING70S
SKF 130VSR V RING
SKF 30 VA R V-RING SEAL
DICHTOMATK 123633 NITRILE V-RING VRING170S
DICHTOMATK 49433558 FREUDENBERG SEAL
DICHTOMATK 36555 VITON V-RING VRING60AVITON
DICHTOMATK 67034911 VITON V-RING VRING35SVITON