V-ring (V) 18 S - ozone resistant (OZB) - vulcanised in form (FORM)
Min. diameter | 17.5 mm |
---|---|
Max diameter | 19 mm |
Material | NBR |
Logistic Weight | 1 g |
---|---|
Min. diameter | 17.5 mm |
Max diameter | 19 mm |
Material | NBR |
Height | 6.7 mm |
Width | 7.7 mm |
Execution | VS |
Usually arrives within 14 working days