DICHTOMATK NITRILE V-RING VRING160S


V-Ring (v) 160 S-ozone resistant (OZB)-vulcanized in form (FORM)

References
dichtomatik:V 160 S NBR 60 OZB FORM
rubix:168A5899
manufacturer :123632
brand logo
brand logo
Technical specifications
Min. diameter144 mm
Max diameter160 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK NITRILE V-RING VRING160S


V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight55 g
Min. diameter144 mm
Max diameter160 mm
MaterialNBR
ExecutionVS
Show UNSPSC/ECL@SS
£ 2.45 excl. VAT
/ Each
£ 2.93 incl. VAT
  • Usually arrives within 14 working days