DICHTOMATK VRING650A
V-ring (v) 650 A - ozone resistant (OZB) - vulcanized in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:49433616
Rubix:168A5761
Manufacturer :49433616

Documents
Product details : DICHTOMATK VRING650A
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 479 g |
|---|---|
| Min. diameter | 630 mm |
| Max diameter | 665 mm |
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 92.11 excl. VAT
/ Each
£ 110.53 incl. VAT
- Usually arrives within 14 working days
