V-ring (V) 85 S - ozone resistant (OZB) - vulcanised in form (FORM)
Min. diameter | 83 mm |
---|---|
Max diameter | 88 mm |
Material | NBR |
Logistic Weight | 16 g |
---|---|
Min. diameter | 83 mm |
Max diameter | 88 mm |
Material | NBR |
Height | 13.5 mm |
Width | 15.5 mm |
Execution | VS |
In stock: Next day delivery