V-Ring (v) 50 A-ozone resistant (OZB)-vulcanized in form (FORM)
Min. diameter | 48 mm |
---|---|
Max diameter | 53 mm |
Material | NBR |
Logistic Weight | 5 g |
---|---|
Min. diameter | 48 mm |
Max diameter | 53 mm |
Material | NBR |
Height | 7 mm |
Width | 9 mm |
Execution | VA |
In stock: Next day delivery