References
Dichtomatik:67056950
Rubix:168A5648
Manufacturer :67056950

Product details : DICHTOMATK 56950 VITON V-RING VRING55AVITON
V-Rings are axial seals with an elastomer sealing element vulcanised in the mould. The typical design of a V-Ring is comprised of the body, the flexible joint and the sealing lip.
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Inner diameter | 49 mm |
| Outer diameter | 59 mm |
| Width | 9 mm |
| Material | fkm/fpm |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 90.63 excl. VAT
/ 10 pieces
£ 108.76 incl. VAT
- Usually arrives within 14 working days
