References
SKF:12360
Rubix:241A1797
Manufacturer :521872
EAN:0085311010986


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 44.45 mm |
| Width | 6.35 mm |
Product details : SKF 12360 SEAL TO DIN3760 R6
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 31.75 mm |
| Outer diameter | 44.45 mm |
| Width | 6.35 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
- Delivery usually within ( 3 ) days