V12 E1300.01 DEFIANT IGS S3 HRO HIGH LEG ZIP BOOT UK13 EU48
V12 E1300.01 DEFIANT IGS BLACK ZIP SIDE HI-LEG BOOT
See technical informationSee documentsReferences
V12 Footwear:E1300.01-13
Rubix:80378538
Manufacturer :E1300.01-13
EAN:5055327310764



Documents
Product details : V12 E1300.01 DEFIANT IGS S3 HRO HIGH LEG ZIP BOOT UK13 EU48
With input from leading oil and gas companies, we spent two years developing Defiant. The result is a lightweight, flexible design with high levels of comfort and protection. It also includes a specially developed sole to give outstanding slip resistance on scaffold boards, Kennedy grating and other surfaces. The innovative IGS rubber sole unit ensures superb grip on all surfaces and increased cushioning underfoot.
Lining : Moisture absorbing
Lining : Moisture absorbing
Technical specifications
Attributes
| EU shoe size | 48 |
|---|---|
| Colour | black |
| Main material | leather |
| Material | s3 leather (upper)-woven fibre (midsole)-highly durable rubber (sole) |
| UK shoe size | 13 |
| Type of soles | igs/composite mid sole |
Show UNSPSC/ECL@SS
£ 144.27 excl. VAT
/ Each
£ 173.12 incl. VAT
- Delivery usually within ( 3 ) days
EU shoe size
48
