JALAS 3150 TREK GRIP MID CUT BOOT S2 HRO FO EU41 UK7
Boots/Ankle boots 3150 JALAS®
See technical informationReferences
Jalas:3150-41
Rubix:201A2722
EAN:6408487431753



Product details : JALAS 3150 TREK GRIP MID CUT BOOT S2 HRO FO EU41 UK7
Safety boot, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material PU-coated leather, Textile
Strengths
Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Padded boot shaft, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Water repellent
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 159.52 excl. VAT
/ Each
£ 191.42 incl. VAT
- Usually arrives within 14 working days
EU shoe size
41
