V12 VR657 ENDURA 11 BLACK TOUGH COMFORT S3 BOOT UK7 EU41
V12 ENDURA II BLACK TOUGH COMFORT S3 BOOT
See technical informationSee documentsReferences
V12 Footwear:VR657-07
Rubix:2586352
EAN:5055327308181

Documents
Product details : V12 VR657 ENDURA 11 BLACK TOUGH COMFORT S3 BOOT UK7 EU41
Based on our super-tough Endura design, Endura II also features a heat-resistant sole to keep you comfortable in the extreme conditions. It also features a scuff cap, heel support, reflective strip and is SRC slip-rated for a sure grip on all surfaces.
Lining : Moisture absorbing
Lining : Moisture absorbing
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Colour | black |
| Main material | polyurethane |
| Material | steel (midsole)-polyurethane and rubber (sole) |
| UK shoe size | 7 |
Show UNSPSC/ECL@SS
£ 66.89 excl. VAT
/ Each
£ 80.27 incl. VAT
- Usually arrives within 14 working days
