References
Jalas:5002-39
Rubix:45024681
EAN:6408487419126



Product details : JALAS 5002 CLEAN MENU SANDAL BLACK O1 SR FO EU39 UK6
Occupational shoe, plastic shank, PU outsole, upper material PU-coated leather
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Adjustable heel strap, Conforms with IEC 61340-5-1 (ESD), Double shock absorption zones
Applications
Hotel- and restaurant work, Kitchen work, Cleaning
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 120.02 excl. VAT
/ Each
£ 144.02 incl. VAT
- Usually arrives within 14 working days
EU shoe size
39
