V12 Footwear V1920 Octane IGS
Water proof | Yes |
---|---|
Metal free | Yes |
Type of soles | durable rubber |
Water proof | Yes |
---|---|
Metal free | Yes |
Type of soles | durable rubber |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Colour | Black |
UK shoe size | 7 |
FO (Fuel oil resistant sole) | Yes |
In stock: Next day delivery