JALAS 1878 GRAN PREMIO OFF ROAD BOOT S3 SRC CI HRO HI EU50 UK15


Safety boot JALAS 1878 OFF ROAD

References
jalas:1878-50
rubix:2586500
ean:6408487502064
brand logo
brand logo
Technical specifications
EU shoe size50
Main materialLeather
See all Specifications

Product details : JALAS 1878 GRAN PREMIO OFF ROAD BOOT S3 SRC CI HRO HI EU50 UK15


JALAS® 1878 OffRoad, Safety boot, nail protection material steel, toecap material aluminium, PU midsole, rubber outsole, upper material PU-coated leather

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very comfortable

Technical specifications


Attributes
EU shoe size50
Main materialLeather
Non-magneticYes
ColourBlack
MaterialPU-coated leather/technical fleece
Show UNSPSC/ECL@SS
£ 145.25 excl. VAT
/ Each
£ 174.30 incl. VAT
  • Usually arrives within 14 working days