V12 V2140 LYNX IGS WATERPROOF HIKER SAFETY BOOT S3 HI HRO WR BLACK
EU shoe size | 43 |
---|---|
Main material | Nubuck |
Water proof | Yes |
EU shoe size | 43 |
---|---|
Main material | Nubuck |
Water proof | Yes |
Metal free | No |
Type of soles | IGS |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 716 g |
Lining | V-Dri |
Colour | Black |
UK shoe size | 9 |
Material | oily-waxy Nubuck |
In stock: Next day delivery