U-POWER RR40384 ALASKA UK S3 CI SRC BROWN RIGGER BOOT EU38 UK5
Safety boot Alaska S3
See technical informationSee documentsReferences
U-Power:RR40384 38
Rubix:2587070
Manufacturer :0RR40384 38
EAN:8033546174623

Documents
Product details : U-POWER RR40384 ALASKA UK S3 CI SRC BROWN RIGGER BOOT EU38 UK5
U-Power safety boot Alaska S3. Brown safety boot S3 water resistant, composite toe cap, non-slip, antistatic sole.
Technical specifications
Attributes
| Colour | brown |
|---|---|
| EU shoe size | 38 |
| Main material | leather |
| Water proof | yes |
| Metal free | yes |
| Material | leather (upper);polyurethane (scuff);synthetic wool (lining);soft pu (inner sole);hard pu (sole) |
Show UNSPSC/ECL@SS
£ 83.86 excl. VAT
/ Each
£ 100.63 incl. VAT
- Usually arrives within 14 working days