Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
V12 V2500 COMET BLACK S1L ESD TRAINER UK5 EU38
V12 V2500 COMET BLACK S1L ESD TRAINER UK5 EU38
V12 V2500 COMET BLACK S1L ESD TRAINER
References
v12 footwear:
V2500-38
rubix:
305A7869
Technical specifications
EU shoe size
38
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : V12 V2500 COMET BLACK S1L ESD TRAINER UK5 EU38
A
lightweight
, metal-free safety trainer
Feet
protected
with a fibreglass toecap
Underfoot is
safe
with a protective composite midsole
Super-comfortable
rebound
ETPU midlayer
Highly breathable
mesh microfibre upper
Fully
ESD
compliant
This trainer is leather-free, so
vegan-friendly
Technical specifications
Attributes
EU shoe size
38
Collar height
High
Colour
Black
Main material
Microfiber
ESD
Yes
Metal free
Yes
Security Category
S1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.32
excl. VAT
/
Each
£
73.58
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROCKFALL PM4010 PROMAN BOSTON LIGHTWEIGHT SAFETY TRAINER UK9 EU43
JALAS 2068 TIO LOW CUT SHOE YELLOW S3 SRC EU37 UK4
JALAS 2068 TIO LOW CUT SHOE YELLOW S3 SRC EU43 UK9
PORTWEST FT63BKR36 STEELITE TROUPER BOOT S1P BLACK SIZE 36/3
UVEX 65032 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU48 UK13 W11
V12 VR690.01 GRIZZLY IGS TAN S3 HRO CI SRC FLCE LINED RIGGER UK11 EU46
JALAS 3700R RESPIRO LOW CUT SHOE S2 SRB EU39 UK6
BASE B0167 PIGALLE S3 SRC BLACK/GREY EU42 UK8
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU44 UK10
JALAS 1708 ZENIT SANDAL S1 PS SR SC FO LG EU47 UK12
U-POWER UF20074-48 STIG S3 SRC BLK LOWSHOE SIZE 48/13
JALAS 3018 ZENIT LOW CUT SHOE S3S SR LG SC FO EU43 UK9
BASE B0952 PULSAR S1P SRC BLACK/BLUE EU42 UK8
HECKEL 62733 SUXXEED OFFROAD S3L FO LG CI SC SR BOOT BR/BK EU43 UK9
ROCKFALL RF008 FARADRI ESD SAFETY TRAINER UK10 EU44