PORTWEST FT63BKR36 STEELITE TROUPER BOOT S1P BLACK SIZE 36/3


Steelite Trouper Boot S1P - FT63

References
portwest:FT63BKR36
rubix:2589603
ean:5036108255221
brand logo
brand logo
Technical specifications
EU shoe size36
Collar heighthigh
Colourblack
See all Specifications

Product details : PORTWEST FT63BKR36 STEELITE TROUPER BOOT S1P BLACK SIZE 36/3


S1P Trouper boot in a workwear classic colour of black with breathable inner lining and closed eyelets. Steel toecap and midsole keep you safe. Fully Compliant with all current standards, ideal for industrial wear with a strong and flexible construction. Innovation, quality components, styling and expert construction define the Portwest footwear collections.
Standard : EN20345 S1P

Strengths

CE certified
Protective steel toecap
Anti-static footwear
Energy absorbing seat region
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit

Technical specifications


Attributes
EU shoe size36
Collar heighthigh
Colourblack
Main materialleather
Materialcow suede leather
Show UNSPSC/ECL@SS
£ 28.45 excl. VAT
/ Each
£ 34.14 incl. VAT
  • Usually arrives within 14 working days